LBW Fuel Injection and Valve Cleaner
Fuel injection and valve cleaner LBW
CARBUCLNR-(LBW5000)-5LTR
Art.-no.
0893560003
EAN 4053479414478
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Removes all traces of oil and carbon residues from the intake system
- Optimizes engine power
- Reduces fuel consumption
Cleans injectors, intake valves and combustion chamber
- Improves exhaust emissions
Product information
Datasheets(X)
Application area
- One can is suitable for a single vehicle application
- Use with LBW 400 Fuel Injection Valve Cleaner - Tool Kit
- Use only in a well ventilated area and take necessary precautions relating to the use of flammable liquids
Contents | 5 l |
Colour | Colourless |
Smell/fragrance | Characteristic |
Chemical basis | Mix of organic solvents |
Shelf life from production | 24 Month |
Density | 0.83 g/cm³ |
Min. flashing point | 69 °C |